8 oz. Tinning Flux
H-20® 8 oz. Tinning Flux
-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Effective on all metals except aluminum and stainless steel
- Compatible with all common plumbing solder alloys
- Will not turn copper piping green
- Good for large diameter copper piping
- 100% lead-free paste flux cleans and fluxes copper piping to provide uniform solder flow
- Petroleum base provides cleaning effectiveness
- Material is safe for use in potable water applications
Specifications
- ASTM:
- ASTM B-813
- Application:
- Brass, Copper, Galvanized Iron, Potable Water, Tin, Zinc
- Collection:
- H-20®
- Color:
- Grey
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Product Type:
- Flux
- Size:
- 8 oz
- Temperature Range:
- 400 to 700 Deg F