Heavy Duty Handle Fitting Brush
Heavy Duty Handle Fitting Brush
Frequently Purchased Together
Product Details
Product Details
- Includes long lasting high carbon steel brushes for cleaning the I.D. and O.D. of 1/2" and 3/4" copper tube and fittings
- High carbon twisted steel shaft and brush gives long life and durability
- Perfect for cleaning copper and brass fittings fast and effectively
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter:
- 1 in
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 3/4 in
- Handle Material:
- Plastic
- Material:
- Plastic, Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3/4 in
- Tool Type:
- Fitting Brush