Fast Set PVC Blue Pipe Cement
Hot Blue Fast Set PVC Blue Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Very fast setting Medium Body solvent cement specifically formulated for fast pressurization and fast joint strength development in all weather conditions.
- For use in potable water pressure and non pressure, irrigation, sewer, dwv, conduit, drain, and flexible PVC.
- Medium body blue cement for use on all schedules and classes of PVC pipe and fittings up to 6” diameter with interference fit.
- No primer needed where local code permits
- Recommended for potable water, sewer, and DWV applications
- Recommended application temperature 40 F to 110F / 4C to 43C
- Lo- VOC Solvent Cement meets California South Coast Aire Quality Air Quality Management District ( SCAQMMD ) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM D2564
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Hot Blue
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 32 oz