This product requires certification to purchase.

32 oz. PVC Medium-Bodied Cement

You last purchased this on
 
Oatey®

Hot Weather Plus™ 32 oz. PVC Medium-Bodied Cement

  • Fast #
  • Part #O31938
  • Item #4078738
  • Manufacturer Part #31938
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Hot Weather Plus™ 32 oz. PVC Medium-Bodied Cement

  • Fast #
  • Part #O31938
  • Item #4078738
  • Manufacturer Part #31938
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit
  • Ideal for installation in high temperature environments where additional working time is required
  • Recommended for use on potable water, drain, waste, and vent systems
  • No primer needed on non-pressure DWV, where local codes permit
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2564
CARB OTC LEED Compliant:
No
Collection:
Hot Weather Plus™
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Size:
32 oz