This product requires certification to purchase.

Ice Maker Supply Box

You last purchased this on
 
Oatey®

I2K® Ice Maker Supply Box

  • Fast #
  • Part #O38619
  • Item #1436909
  • Manufacturer Part #38619
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

I2K® Ice Maker Supply Box

  • Fast #
  • Part #O38619
  • Item #1436909
  • Manufacturer Part #38619
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plan box, no valves
  • Box constructed of high impact polystyrene
  • Preloaded nails
  • Right or left hand installation
  • No support bracket needed
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Collection:
I2K®
Depth:
2-1/2 in
Height:
6 in
Overall Box Size:
3-1/4 in x 4 in x 2-1/2 in
Supply Box Connection Type:
Standard
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
5 in