I2K®
Frequently Purchased Together
Product Details
Product Details
- Preloaded nails
- Right or left hand installation
- Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
- Valves comply with requirements of NSF 61, Section 9
- No support bracket needed
- Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
- Faceplate Dimensions: 5"W x 6"H
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- I2K®
- Depth:
- 2-1/2 in
- Fire Rated:
- No
- Height:
- 4 in
- Overall Box Size:
- 4-1/20 in x 5-3/5 in x 2-7/20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- Yes
- Width:
- 3-1/4 in