16 oz. Gel Bulk Pack
LiquiLock™ 16 oz. Gel Bulk Pack
Frequently Purchased Together
Product Details
Product Details
- Use 1 cap full for a 1.6-gal toilet and 2 caps for a 3.5-gal toilet
- Solidifies water in 4-5 minutes to help prevent drips and leaks when removing toilet fixtures
- Bulk size for multiple uses
- Use Liquilock™ when replacing an old water heater
- Non-toxic
- Septic tank friendly and biodegradable
- Easily flushes away with water once toilet repair is complete
- For warranty product details, refer to the Oatey limited Warranty document
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- LiquiLock™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- Height:
- 5-3/4 in
- Product Type:
- Water Absorbing Crystal, Gel Bulk Pack
- Size:
- 16 oz
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in