This product requires certification to purchase.

1/4 - 2 in. EPDM Flashing 4.5 x 4.5 in. Base

You last purchased this on
 
Oatey®

Master Flash® 1/4 - 2 in. EPDM Flashing 4.5 x 4.5 in. Base

  • Fast #
  • Part #O14050
  • Item #862199
  • Manufacturer Part #14050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Master Flash® 1/4 - 2 in. EPDM Flashing 4.5 x 4.5 in. Base

  • Fast #
  • Part #O14050
  • Item #862199
  • Manufacturer Part #14050
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 3888
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Engineered for profiled roofing systems at any pitch
  • Pliable material won't crack or break
  • Use silicone sealant between base and surface, and secure with sheet metal screws
  • Easily customized to accommodate a broad range of pipe diameters
  • Non-fading EPDM collar provides maximum
  • Requires Certification

Specifications

Collection:
Master Flash®
Color:
Black
Heat Rating:
212 °F
Height:
2 in
Pipe Diameter:
4 in
Roof Flashing Material:
Rubber
Roof Flashing Material Type:
EPDM
Roof Flashing Size:
4-1/2 in
Size:
4-1/2 in x 5-1/2 in