1-1/4 - 3 in. EPDM Flashing 6 x 6 in. Base
Master Flash® 1-1/4 - 3 in. EPDM Flashing 6 x 6 in. Base
Frequently Purchased Together
Product Details
Product Details
- Engineered for profiled roofing systems at any pitch
- Closed to 7/8 in.–4 in. Master Flash® EPDM roof flashing
- 6 in. x 6 in. soft aluminum base for profiled metal roofs
- For any panel configuration, roof pitch or pipe location
- Molds to all types of roofing surfaces, including metal, plastic, tile and rubber membrane
- Marked cut lines allow for easy installation and customization for various pipe sizes with a sharp knife or scissors
- Slide over pipe, use silicone sealant between base and surface, then secure with sheet metal screws
- Non-fading EPDM collar provides maximum resistance to weathering caused by ozone and UV rays
- Rated to withstand 212°F continuous heat and approved for Type B installations; intermittent temperature resistance to 275°F
- MASTER FLASH® is a Registered Trademark of the Aztec Washer Company
Specifications
- Collection:
- Master Flash®
- Color:
- Black
- Heat Rating:
- 212 °F
- Height:
- 1-1/2 in
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Roof Flashing Size:
- 6 in
- Size:
- 6 in x 6 in