4 in. Rubber 8 x 8 in. Roof Flashing
Master Flash® 4 in. Rubber 8 x 8 in. Roof Flashing
-
Pick Up: 0 Available in Columbus, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Master Flash® roof flashing
- Engineered for profiled roofing systems at any pitch
- Rated 212° F continuous heat
- Approved for Type B installations
- Easily customized to accommodate a broad range of pipe diameters
Specifications
- Collection:
- Master Flash®
- Color:
- Black
- GSA Approved:
- No
- Heat Rating:
- 212 °F
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Pipe Diameter:
- 4 in
- Roof Degree Pitch:
- 0-45°
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Roof Flashing Size:
- 8 in x 8 in