This product requires certification to purchase.

Medium Set Plastic Clear Pipe Cement

You last purchased this on
 
Oatey®

Medium Set Plastic Clear Pipe Cement

  • Fast #
  • Part #O31008V
  • Item #9932568
  • Manufacturer Part #31008V
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Medium Set Plastic Clear Pipe Cement

  • Fast #
  • Part #O31008V
  • Item #9932568
  • Manufacturer Part #31008V
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Clear cement solvent welds PVC pipe and fittings, dauber included
  • For DWV, pressure pipe, potable water and electrical applications
  • Thicker formula fills gaps for strong bond and easy application
  • Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey® limited warranty for warranty details
  • Requires Certification

Specifications

ASTM:
ASTM D-2564
Color:
Clear
IAPMO Listed:
Yes
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
Plastic
SCAQMD Compliant:
Yes
Set Time:
Medium Set
Size:
32 oz