Metal Wire Solder
Metal Wire Solder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead-free alloy of 97% tin and 3% copper
- 440°F-572°F Melting Range
- Meets the requirements of the Safe Water Drinking Act
- Formulated for Plumbing/Potable Water Applications
- Unlimited shelf life
- Approved to NSF /ANSI / CAN 61
-
Lead Law Compliant
Documents
Specifications
- Application:
- Plumbing, Potable Water
- CARB OTC LEED Compliant:
- No
- Composition:
- 97/3
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 440 F - 572 F
- NSF Certified:
- No
- Product Type:
- Solder
- Size:
- 1 lb
- Solder Material:
- Copper-Tin