1-Valve Copper (Male) Ice Maker Supply Box
Moda™ 1-Valve Copper (Male) Ice Maker Supply Box
Frequently Purchased Together
Product Details
Product Details
- Convenient single box platform installation
- Unique interlocking wing flanges accommodate on-stud, straddle-stud and 3-box installations
- Dual box design with separate valve and drain boxes provides ideal options for stacked washer/dryers and space-limited laundry rooms
- Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
- Stands up to the roughest job site abuse
- Two piece design makes valve replacement easy, without damaging drywall
- No tools required
- Advanced snap-lock design allows easy assembly, disassembly, or repositioning
- Valves rated to 150 psi for air and 250 psi for water
- Universal faceplate is compatible with all box types
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Moda™
- Fire Rated:
- No
- Height:
- 3-19/50 in
- Length:
- 4-17/20 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 4-17/20 in x 8 in x 3-19/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 8 in