This product requires certification to purchase.

2+Valve Standard Drain F1807 PEX Washing Machine Supply Box

You last purchased this on
 
Oatey®

Moda™ 2+Valve Standard Drain F1807 PEX Washing Machine Supply Box

  • Fast #
  • Part #O37603
  • Item #7287789
  • Manufacturer Part #37603
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Moda™ 2+Valve Standard Drain F1807 PEX Washing Machine Supply Box

  • Fast #
  • Part #O37603
  • Item #7287789
  • Manufacturer Part #37603
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • One universal faceplate is compatible with all box types
  • All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Advanced snap-lock design allows assembly and disassembly with ease
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall
  • Valves rated to 150 psi for air and 250 psi for water
  • Universal faceplate is compatible with all box types
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM D-2855
Box Material:
Plastic
Collection:
Moda™
Fire Rated:
No
Height:
4-17/20 in
Length:
3-19/50 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Overall Box Size:
3-19/50 in x 14-13/100 in x 4-17/20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
14-13/100 in