This product requires certification to purchase.

2-Valve + 1-Valve F1906 PEX (Brass) Kitchen Supply Box with Hammer Arrestor

You last purchased this on
 
Oatey®

Moda™ 2-Valve + 1-Valve F1906 PEX (Brass) Kitchen Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37831
  • Item #7287812
  • Manufacturer Part #37831
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Moda™ 2-Valve + 1-Valve F1906 PEX (Brass) Kitchen Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37831
  • Item #7287812
  • Manufacturer Part #37831
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Convenient single box platform installation
  • Unique?interlocking?wing?flanges?accommodate?on-stud,?straddle-stud?and?3-box?installations
  • Dual box?design?with separate valve and drain boxes provides?ideal?options?for?stacked?washer/dryers?and? space-limited?laundry?rooms
  • Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
  • Stands?up?to?the?roughest?job?site?abuse
  • Two?piece?design?makes?valve? replacement?easy,?without? damaging?drywall
  • No tools required
  • Advanced snap-lock design allows easy assembly, disassembly, or repositioning
  • Valves rated to 150 psi for air and 250 psi for water
  • Universal faceplate is compatible with all box types
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
Moda™
Connection Size:
3/8
Depth:
3-19/50 in
Fire Rated:
No
Height:
6-9/20 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Overall Box Size:
3-19/50 in x 14-13/100 in x 6-9/20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Kitchen
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
14-13/100 in