This product requires certification to purchase.

2-Valve F1906 PEX (Brass) Lavatory Supply Box

You last purchased this on
 
Oatey®

Moda™ 2-Valve F1906 PEX (Brass) Lavatory Supply Box

  • Fast #
  • Part #O37745
  • Item #7287748
  • Manufacturer Part #37745
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Moda™ 2-Valve F1906 PEX (Brass) Lavatory Supply Box

  • Fast #
  • Part #O37745
  • Item #7287748
  • Manufacturer Part #37745
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 336
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
  • Valves rated to 150 psi for air and 250 psi for water
  • Universal faceplate is compatible with all box types
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
Moda™
Connection Size:
3/8
Depth:
3-19/50 in
Fire Rated:
No
Height:
4-17/20 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
3-19/50 in x 4-17/20 in x 8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Lavatory
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
8 in