Air Admittance Valve Box
Moda™ Air Admittance Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 336-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Moda™
- Depth:
- 3-22/25 in
- Fire Rated:
- No
- Height:
- 7 in
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Air Admittance
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 8-13/100 in