1-Valve F1960 PEX (Brass) Ice Maker Supply Box with Hammer Arrestors, Contractor Pack
Moda™ 1-Valve F1960 PEX (Brass) Ice Maker Supply Box with Hammer Arrestors, Contractor Pack
Frequently Purchased Together
Product Details
Product Details
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
- Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
- Stands?up?to?the?roughest?job?site?abuse
- Two?piece?design?makes?valve? replacement?easy,?without? damaging?drywall
- No tools required
- Advanced snap-lock design allows easy assembly, disassembly, or repositioning
- Valves rated to 150 psi for air and 250 psi for water
- Universal faceplate is compatible with all box types
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 1/4
- Depth:
- 4-63/100 in
- Fire Rated:
- No
- Height:
- 6-9/20 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- No
- Overall Box Size:
- 8 in x 4-17/20 in x 3-19/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8 in