This product requires certification to purchase.

Fire-Rated 2-Valve + Standard Drain CPVC (Female) Washing Machine Supply Box with Hammer Arrestor

You last purchased this on
 
Oatey®

Moda™ Fire-Rated 2-Valve + Standard Drain CPVC (Female) Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37362
  • Item #7836352
  • Manufacturer Part #37362
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Moda™ Fire-Rated 2-Valve + Standard Drain CPVC (Female) Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37362
  • Item #7836352
  • Manufacturer Part #37362
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 135.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MODA® compact-size fire-rated washing machine outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to CPVC supply line with solvent weld connection
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Includes (2) valves with 1/2 in. CPVC female tailpieces and a two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
  • Includes an emergency drain port and tool-free quarter-turn test plug with gasket to prevent knock outs falling down the drain pipe
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM D-2855, ASTM E-814
Box Material:
Plastic
Collection:
Moda™
Connection Size:
1/4
Depth:
14-1/2 in
Fire Rated:
Yes
Height:
4-5/8 in
Length:
14-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
3-63/100 in x 13-24/25 in x 8-23/50 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
8 in