Supply Box
Moda™ Supply Box
Frequently Purchased Together
Product Details
Product Details
- Moda supply box system is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent® air admittance valve applications
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability MODA supply box system is the ultimate solution for speed and flexibility
- MODA® universal faceplate
- Sleek, compact design
- Made of durable PVC
- Alignment arrows make assembly quick and easy
- Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D
- Box opening dimensions: 3.82 in. W x 4.367 in. H
Documents
Specifications
- Collection:
- Moda™
- Fire Rated:
- No
- NSF Certified:
- No
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Air Admittance
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No