This product requires certification to purchase.

2 in. Aluminum Roof Flashing 18 x 18 in. Base

You last purchased this on
 
Oatey®

No-Calk® 2 in. Aluminum Roof Flashing 18 x 18 in. Base

  • Fast #
  • Part #O12849
  • Item #174560
  • Manufacturer Part #12849
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

No-Calk® 2 in. Aluminum Roof Flashing 18 x 18 in. Base

  • Fast #
  • Part #O12849
  • Item #174560
  • Manufacturer Part #12849
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aluminum code base flashing
  • Rustproof stamped aluminum allows for easy shaping of flashing
  • Approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar
  • Do not use petroleum based products or paint on flashing collar. Not for hot-mopped or built-up roofs
  • Requires Certification

Specifications

Collection:
No-Calk®
Height:
1-1/4 in
Pipe Diameter:
2 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
18 in
Size:
18 in x 18 in