2 in. Aluminum Roof Flashing 9 x 12.5 in. Base
No-Calk® 2 in. Aluminum Roof Flashing 9 x 12.5 in. Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rustproof stamped aluminum base allows for easy shaping of flashing
- Rated 180°F continuous heat and approved for Type B installations
- Metal base for pitch from 0-40° or up to 10/12 roof
- Self-sealing collar slides over pipe and requires no caulking
- Collar will not fade
- Do not use petroleum based products or paint on flashing collar
- Not for hot-mopped or built-up roofs
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Collection:
- No-Calk®
- Heat Rating:
- 180 °F
- Height:
- 2-1/2 in
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 12-1/2 in
- Size:
- 9 in x 12-1/2 in