2 in. Galvanized Roof Flashing 18 x 18 in. Base
No-Calk® 2 in. Galvanized Roof Flashing 18 x 18 in. Base
Frequently Purchased Together
Product Details
Product Details
- Slides over pipe - for pitch to 40°
- Non-fading sealing collar
- Approved for Type B installations
- Not for hot-mopped or built-up roofs
- Do not use petroleum based products on collars
Specifications
- Collection:
- No-Calk®
- Color:
- White
- Height:
- 2 in
- Pipe Diameter:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 18 in
- Size:
- 18 in x 18 in