2 in. Thermoplastic Roof Flashing 18 x 18 in. Base
No-Calk® 2 in. Thermoplastic Roof Flashing 18 x 18 in. Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plastic code base flashing
- Non-fading, non-cracking, rigid black thermoplastic base
- Self-sealing collar slides over pipe and requires no caulking
- Do not use petroleum based products or paint on flashing collar or plastic base
- Approved for Type B installations
- Rated 180° F continuous heat and approved for Type B installations
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Height:
- 1-1/4 in
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Thermoplastic
- Roof Flashing Size:
- 18 in
- Size:
- 18 in x 18 in
- UPC:
- 038753118888