2 in. Thermoplastic Roof Flashing 9.25 - 13 in. Base
No-Calk® 2 in. Thermoplastic Roof Flashing 9.25 - 13 in. Base
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-fading, non-cracking, rigid black thermoplastic base
- Self-sealing collar slides over pipe and requires no caulking
- Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Height:
- 13 in
- Pipe Diameter:
- 2 in
- Roof Degree Pitch:
- 0-45°
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Thermoplastic
- Roof Flashing Size:
- 13 in
- Size:
- 9-1/4 in x 13 in