3 in. Galvanized Roof Flashing Standard Base
No-Calk® 3 in. Galvanized Roof Flashing Standard Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 840-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Patented All-Flash® design allows use on multiple pipe sizes
- 28 gauge Galvanized steel base
- Rated 180°F continuous heat and approved for Type B installations
- Metal base for pitch from 0-40° or up to 10/12 roof
- Self-sealing collar slides over pipe and requires no caulking
- Collar will not fade
- Do not use petroleum based products or paint on flashing collar or plastic base
- Not for hot-mopped or built-up roofs
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Pipe Diameter:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 14-1/2 in x 11 in
- Size:
- 11 in x 14-1/2 in