This product requires certification to purchase.

4 in. Aluminum Roof Flashing 12 x 15 in. Base

You last purchased this on
 
Oatey®

No-Calk® 4 in. Aluminum Roof Flashing 12 x 15 in. Base

  • Fast #
  • Part #O12959
  • Item #16691
  • Manufacturer Part #12959
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

No-Calk® 4 in. Aluminum Roof Flashing 12 x 15 in. Base

  • Fast #
  • Part #O12959
  • Item #16691
  • Manufacturer Part #12959
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rustproof stamped aluminum base allows for easy shaping of flashing
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Self-sealing collar slides over pipe and requires no caulking
  • Collar will not fade
  • Do not use petroleum based products or paint on flashing collar
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Collection:
No-Calk®
Heat Rating:
180 °F
Height:
3 in
Pipe Diameter:
4 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
15 in
Size:
12 in x 15 in