4 in. Galvanized Steel 12 x 15 in. Roof Flashing
No-Calk® 4 in. Galvanized Steel 12 x 15 in. Roof Flashing
Frequently Purchased Together
Product Details
Product Details
- Roof flashing slides over DWV pipe for pitch to 40 degrees
- Made of rust-proof, stamped 29 gauge galvanized steel
- Non-fading sealing collar
- Approved for Type B installations
- Not for hot-mopped or built-up roofs
- Do not use paint or petroleum based products on rubber collars
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- GSA Approved:
- No
- Heat Rating:
- 180 °F
- Height:
- 1-3/4 in
- IAPMO Listed:
- Yes
- Pipe Diameter:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Roof Degree Pitch:
- 0-40°
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 12 in x 15 in
- Roof Numerical Pitch:
- 10/12