This product requires certification to purchase.

3 in. Aluminum Roof Flashing 11 x 14.5 in. Base

You last purchased this on
 
Oatey®

No-Calk® 3 in. Aluminum Roof Flashing 11 x 14.5 in. Base

  • Fast #
  • Part #O12946
  • Item #15810
  • Manufacturer Part #12946
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

No-Calk® 3 in. Aluminum Roof Flashing 11 x 14.5 in. Base

  • Fast #
  • Part #O12946
  • Item #15810
  • Manufacturer Part #12946
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 840
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rustproof stamped aluminum base allows for easy shaping of flashing
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Self-sealing collar slides over pipe and requires no caulking
  • Collar will not fade
  • Do not use petroleum based products or paint on flashing collar
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Collection:
No-Calk®
Heat Rating:
180 °F
Height:
15 in
Pipe Diameter:
3 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
14-1/2 in
Size:
11 in x 14-1/2 in