No- Calk Shower Drain Wrench Quantity 4
404 Series No- Calk Shower Drain Wrench Quantity 4
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1680-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use on built up shower bases of tile or marble, where a shower pan liner is used
- The clamping ring locking bolts screw into brass inserts to prevent stripping and the keyhole slots allow it to be clamped without removing the bolts
- Low profile for tight spaces
- Four weep holes in the drain assembly allow drainage from the pan liner
- 4 1/4 in screw-on strainer
Documents
Specifications
- Brand Model Compatibility:
- 140 Series
- Capacity:
- 4.3 gal
- Collection:
- 404 Series
- Color Finish Name:
- Polished Brass
- Height:
- 7 in
- Length:
- 13-7/10 in
- Material:
- Brass, Plastic
- Material Type:
- Polyolefin
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 0.2 lb
- Width:
- 6 in
- WrenchType:
- Drain