16 oz. Flux
No. 5® 16 oz. Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hot weather
- Specially formulated to remain a paste up to 135° F
- Cleans and fluxes most commonly soldered metals including copper, brass, zinc, galvanized iron, lead and tin or copper-coated metals
- Lead free
- Ideal for use on potable water systems
- 16 oz
Specifications
- Application:
- Soldering, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- No. 5®
- Color:
- Amber
- IAPMO Listed:
- No
- Melting Temperature:
- 135 F
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 16 oz
- Temperature Range:
- 400 to 700 Deg F