1.7 oz. Tinning Flux
No. 95® 1.7 oz. Tinning Flux
Frequently Purchased Together
Product Details
Product Details
- Lead free tinning
- Formulated with the same high quality as Oatey® No. 5 flux
- Does not turn copper green
- Contains powdered Oatey® solder alloy to pre-tin copper pipe
- Smooth, non-runny petrolatum-based solder paste flux
- 100% lead-free paste cleans and fluxes copper piping
- Use on copper piping and other metals without discoloration
- Petroleum base provides cleaning effectiveness
- Cleans, fluxes and pre-tins copper piping to provide uniform solder flow
- Ideal for large diameter copper piping
Documents
Specifications
- Application:
- Potable Water
- Collection:
- No. 95®
- Color:
- Grey
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 1.7 oz
- Temperature Range:
- 400 to 700 Deg F