No. 95®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1680-
Pick Up: 24 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with all common plumbing solder alloys
- Will not turn copper piping green
- Good for large diameter copper piping
- 100% lead-free paste flux cleans and fluxes copper piping to provide uniform solder flow
- Added tinning powder helps to pre-tin piping
- Petroleum base provides cleaning effectiveness
- Material is safe for use in potable water applications
- For warranty product details, refer to the Oatey limited warranty document
Specifications
- Application:
- Potable Water
- Collection:
- No. 95®
- Color:
- Grey
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 8 oz
- Temperature Range:
- 400 to 700 Deg F