This product requires certification to purchase.

You last purchased this on
 
Oatey®

  • Fast #
  • Part #O23001
  • Item #165892
  • Manufacturer Part #23001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

  • Fast #
  • Part #O23001
  • Item #165892
  • Manufacturer Part #23001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2400
Log in or Create an Account to see product availability.
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Copper, bismuth, tin and silver alloy
  • Unlimited shelf life
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-32
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
420 F - 464 F
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Solder
Size:
1 lb
Solder Material:
Silver
Temperature Range:
400 to 700 Deg F