8 oz. PVC Clear Cleaner
8 oz. PVC Clear Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
Pick Up: 23 Available in Knoxville, TN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast acting cleaner removes surface dirt, grease and grime
- For use on all schedules and diameters
- Flows freely and evaporates quickly
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Meets California South Coast Air Quality Management District (SCAQMD) 1171/M24 or BAAQMD Method 40 and various environmental requirements
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ASTM:
- No
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- IAPMO Listed:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Cleaner
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz