Frequently Purchased Together
Product Details
Product Details
- Long lasting high carbon steel brushes for cleaning the inner diameter and hand tempered steel for cleaning the outer diameter of 1/2 in and 3/4 in copper tube and fittings
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter:
- 3/4 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/4 in
- Handle Material:
- Plastic
- Material:
- Carbon Steel
- Material Type:
- Polycarbonate, Polystyrene
- Tool Type:
- Fitting Brush