Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Meets performance requirements of ASME A112186, ASTM F876 and ASTM F877
- Fast/easy to install
- #34015 cannot be sold or used in California, Maryland, or Vermont
Specifications
- ASME:
- ASME A122.18.6
- ASTM:
- ASTM F876, ASTM F877
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/4 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Water Supply Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/4 in
- Width:
- 6-1/4 in