This product requires certification to purchase.

You last purchased this on
 
Oatey®

  • Fast #
  • Part #O39150
  • Item #3891309
  • Manufacturer Part #39150
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

  • Fast #
  • Part #O39150
  • Item #3891309
  • Manufacturer Part #39150
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Depth:
3-3/8 in
Fire Rated:
No
Height:
6 in
Length:
6 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
6 in x 6 in x 3-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
Yes