This product requires certification to purchase.

You last purchased this on
 
Oatey®

  • Fast #
  • Part #O42163
  • Item #1726693
  • Manufacturer Part #42163
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

  • Fast #
  • Part #O42163
  • Item #1726693
  • Manufacturer Part #42163
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2880
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Oatey® brass and plastic no-calk shower drains provide easy installation by sealing the drain body to a pre-formed shower stall base with fiber and rubber washers
  • Ideal for slab construction
  • Available with 425" stainless steel or ultra shine PVD polished brass snap-tite strainer
  • Made of cast brass or plastic
  • Compression gasket tightens around 2 in sch. 40 DWV pipe with caulking nut and wrench
  • Can be used with 15 in sch. 40 DWV pipe and 15 in or 2 in copper DWV pipe when caulking gasket is replaced
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
101 PNC Series, 140 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/2 in
IAPMO Listed:
No
Material:
Rubber
Product Type:
Gasket