Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solvent welds inside of 4" or over 3" PVC Sch. 40 DWV pipe
- 1.42" offset allows a margin of error for drain pipe/flange alignment; Durable metal ring; PVC plastic, 6 mounting locations
- UPC Listed
- Metal ring can be rotated to allow precise alignment of bolts and screws
- 6 screw holes to secure flange to the floor
- UPC and ASTM D2661 listed
- For warranty product details, refer to the Oatey Limited Warranty document
- Test cap not included
Specifications
- ASME:
- Yes
- Adjustable:
- Yes
- Application:
- Flanges
- Closet Flange Connection Type:
- Solvent Weld
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 in
- Test Cap Included:
- No
- Width:
- 4-1/4 in