Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The 45° bend, 360° rotation allows wide range of plumbing connections in tight spaces
- Design allows flange to set flush
- Fits over 3 in. or inside 4 in. PVC pipe
- 45° bend, 360° rotation allow for use where clearance space does not permit normal flange installation
- Check with local codes to ensure proper spacing requirements for piping support
- Test cap not included
Specifications
- Closet Flange Connection Type:
- Swivel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No