Other Bathtub Protection
Other Bathtub Protection
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 6912-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to seal the junction of the curb and door jamb where a flexible liner membrane has been used
- Use with PVC or CPE shower pan liner
- Universal design can be used as right or left corner installation
- Corners are preformed for ease of use
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Depth:
- 5-1/2 in
- Height:
- 3-1/4 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Other
- Width:
- 5-1/2 in