Plastic Black Pipe Cement
Plastic Black Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- For all non-pressure applications
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Meets ASTM D2235
- All schedules and classes of ABS
Specifications
- ASTM:
- ASTM D-2235
- Color:
- Black
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz