16 oz. Fast Set Blue PVC Pipe Cement
Plumb-Tite™ 2000 Series 16 oz. Fast Set Blue PVC Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1056-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for potable water, pressure pipe and DWV applications
- Formulated for wet conditions and/or quick pressurization and fast installation
- For use on use on all schedules and classes of flexible and rigid PVC pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- No primer needed where local code permits
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Documents
Specifications
- ASTM:
- ASTM D-2564
- Collection:
- Plumb-Tite™ 2000 Series
- Color:
- Blue
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 16 oz