This product requires certification to purchase.

1/2 lb. Plumbing Wire Solder

You last purchased this on
 
Oatey®

1/2 lb. Plumbing Wire Solder

  • Fast #
  • Part #O22004
  • Item #2247209
  • Manufacturer Part #22004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

1/2 lb. Plumbing Wire Solder

  • Fast #
  • Part #O22004
  • Item #2247209
  • Manufacturer Part #22004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead-free alloy of 95% tin and 5% antimony
  • 450°F - 464°F melting range
  • Meets the requirements of the Safe Drinking Water Act
  • Commonly used for potable water applications, refrigeration lines and cooling equipment
  • Complies with CA & VT lead content regulations
  • Unlimited shelf life
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Application:
Residential, Soldering
CARB OTC LEED Compliant:
No
Color:
Silver
Composition:
95/5
GSA Approved:
No
Melting Temperature:
450 F - 464 F
NSF Certified:
No
Product Type:
Solder
Size:
1.5 lb
Solder Material:
Tin