This product requires certification to purchase.

2 in. Polyethylene Test Cap in White

You last purchased this on
 
Oatey®

PushCap® 2 in. Polyethylene Test Cap in White

  • Fast #
  • Part #O33465
  • Item #4221190
  • Manufacturer Part #33465
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

PushCap® 2 in. Polyethylene Test Cap in White

  • Fast #
  • Part #O33465
  • Item #4221190
  • Manufacturer Part #33465
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For testing up to 10'' head pressure
  • No solvent cement necessary
  • Requires Certification

Documents


Specifications

Collection:
PushCap®
Color Finish Name:
White
Fits Pipe Size:
2 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic