This product requires certification to purchase.

1/4-Turn Single Lever Unassembled Copper Washing Machine Supply Box

You last purchased this on
 
Oatey®

Quadtro® 1/4-Turn Single Lever Unassembled Copper Washing Machine Supply Box

  • Fast #
  • Part #O38535
  • Item #1895115
  • Manufacturer Part #38535
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Quadtro® 1/4-Turn Single Lever Unassembled Copper Washing Machine Supply Box

  • Fast #
  • Part #O38535
  • Item #1895115
  • Manufacturer Part #38535
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/4 Turn test cap
  • Snap-on Faceplate Frame accommodates up to 1 in drywall
  • Box made of high impact polystyrene
  • Top or bottom valve mount
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Collection:
Quadtro®
Depth:
3-5/8 in
Drain Opening:
2 in
Fire Rated:
No
Height:
7-1/2 in
Overall Box Size:
8-3/4 in x 3-5/8 in x 7-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
No
Width:
8-3/4 in