Quadtro®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/4 Turn test cap
- Snap-on Faceplate Frame accommodates up to 1 in drywall
- Box made of high impact polystyrene
- Top or bottom valve mount
Specifications
- Box Material:
- Plastic
- Collection:
- Quadtro®
- Depth:
- 3-5/8 in
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Height:
- 7-1/2 in
- Overall Box Size:
- 8-3/4 in x 3-5/8 in x 7-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 8-3/4 in