This product requires certification to purchase.

Regular Set Plastic Grey Pipe Cement

You last purchased this on
 
Oatey®

Regular Set Plastic Grey Pipe Cement

  • Fast #
  • Part #O32264
  • Item #7262247
  • Manufacturer Part #32264
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Regular Set Plastic Grey Pipe Cement

  • Fast #
  • Part #O32264
  • Item #7262247
  • Manufacturer Part #32264
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy Duty Brand The Newest Formulation From The Top Solvent Cement Manufacturer in The World
  • HEAVY DUTY BOND-Superior gap filling properties and bond strength. For use on PVC pipe up to 18 in (non-pressure) and 12 in (pressure)
  • Heavy Duty Cement Oatey Heavy Duty Medium Set Gray Cement Allows For More Working Time On Large Diameter Pipe
  • Requires Certification

Specifications

ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Color:
Grey
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
SCAQMD Compliant:
Yes
Set Time:
Medium Set
Size:
1 gal