Rubber Caulk Gasket For 2 in. No-Calk Shower Drain Black
Rubber Caulk Gasket For 2 in. No-Calk Shower Drain Black
Product Details
Product Details
- Ideal for slab construction
- Designed for use with preformed shower stall bases
- Available with 425" Stainless Steel or UltraShine PVD Polished Brass Snap-Tite Strainer
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Rubber
- Fits Pipe Size:
- 1-1/2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks